Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 24C 2416 PIN PLUG

  • Mfr # ACS06AF2428P003

  • Zoro # G607537753


product price: $63.65
/ea

Key Features

Insert Material
Neoprene
Shell Color
Olive Drab
Service Rating
I
Amperage Rating
13A
Sealing
Unsealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS06AF2428P003
Zoro #
G607537753
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#16

Details

Insert Material
Neoprene
Shell Color
Olive Drab
Service Rating
I
Amperage Rating
13A
Sealing
Unsealed
Contact Style
Pin
Mounting Type
Cable
Connector Type
Circular
Contact Material
Copper Alloy
Crimp Wire Gauge
20, 18, 16
Insert Rotation/Keying
Normal
Grommet & Seals Material
Neoprene
Insert Arrangement
24-28
Operating Voltage AC V RMS Max
1000
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
Shell Material
Aluminum Alloy
Endbell Type
Cable Clamp - Extended
Shielding
Yes
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Orientation
Straight
Termination Method
Solder
Contact Mating Life
500
No. of Contacts
24
Operating Voltage DC
250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.