
AC 24C 2416 PIN RECP
Mfr # ACC02A2428P003
Zoro # G607542382
product price: $33.99
/eaKey Features
Operating Voltage AC V RMS Max
1000
Amperage Rating
13A
No. of Contacts
24
Insert Arrangement
24-28
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACC02A2428P003
Zoro #
G607542382
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
24#16
Details
Operating Voltage AC V RMS Max
1000
Amperage Rating
13A
No. of Contacts
24
Insert Arrangement
24-28
Insert Material
Neoprene
Operating Voltage DC
250
Connector Style
Receptacle
Contact Style
Pin
Termination Method
Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.