Zoro Homepage

AC 24C 2416 PIN RECP

  • Mfr # ACC02E2428P003

  • Zoro # G607173951


product price: $34.85
/ea

Key Features

Current Rating
13 A
Wire Connection Type
Spring Clamp Terminals
Contact Size
24#16
No. of Contacts
24
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC02E2428P003
Zoro #
G607173951
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#16

Details

Item
Pin & Sleeve Receptacle
Current Rating
13 A
Wire Connection Type
Spring Clamp Terminals
No. of Contacts
24
Insert Material
Neoprene
Insert Arrangement
24-28
Contact Style
Pin
Connector Style
Receptacle
Operating Voltage AC V RMS Max
1000
Operating Voltage DC
250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.