Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 24C 2416 PIN RECP

  • Mfr # ACS00AD2428P003

  • Zoro # G107542707


product price: $37.25
/ea

Key Features

Shell Material
Aluminum Alloy
Insert Arrangement
24-28
Termination Method
Solder
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS00AD2428P003
Zoro #
G107542707
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#16

Details

Shell Material
Aluminum Alloy
Insert Arrangement
24-28
Termination Method
Solder
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage AC V RMS Max
1000
Service Rating
I
Insert Material
Neoprene
Orientation
Straight
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Sealing
IP67
Mounting Type
Wall - Front Mount
Insert Rotation/Keying
Normal
Shielding
Yes
Operating Voltage DC
250
Grommet & Seals Material
Neoprene
Contact Plating
Silver
Shell Color
Olive Drab
Contact Style
Pin
Crimp Wire Gauge
20, 18, 16
No. of Contacts
24
Amperage Rating
13A
Contacts Supplied
Yes
Connector Type
Connector Circular
Specification
MIL-DTL-5015 Type
Contact Material
Copper Alloy
Endbell Type
Threaded - UNEF - Ext

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.