Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 24C 2416 SKT PLUG

  • Mfr # ACC05E2428S003LC

  • Zoro # G707486166


product price: $25.65
/ea

Key Features

Contact Mating Life
500
Contact Material
Copper Alloy
Operating Voltage DC
250
No. of Contacts
24
Crimp Wire Gauge
20, 18, 16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC05E2428S003LC
Zoro #
G707486166
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#16

Details

Contact Mating Life
500
Contact Material
Copper Alloy
Operating Voltage DC
250
No. of Contacts
24
Crimp Wire Gauge
20, 18, 16
Contact Style
Socket
Endbell Type
Cable Clamp - Extended
Shielding
Yes
Shell Color
Olive Drab
Orientation
Straight
Insert Arrangement
24-28
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Service Rating
I
Amperage Rating
13A
Mounting Type
Cable
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Rotation/Keying
Normal
Connector Style
Plug
Contact Plating
Silver
Sealing
Unsealed
Insert Material
Neoprene
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Contacts Supplied
No
Operating Voltage AC V RMS Max
1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.