Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 24C 2416 SKT PLUG

  • Mfr # ACS06AD2428S003

  • Zoro # G807485960


product price: $42.19
/ea

Key Features

Shell Color
Olive Drab
Termination Method
Crimp
Contact Size
24#16
Endbell Type
Threaded - UNEF - Ext
Connector Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS06AD2428S003
Zoro #
G807485960
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#16

Details

Shell Color
Olive Drab
Termination Method
Crimp
Endbell Type
Threaded - UNEF - Ext
Connector Style
Plug
Shell Plating
Olive Drab Cadmium
Insert Arrangement
24-28
No. of Contacts
24
Service Rating
I
Contacts Supplied
Yes
Connector Type
Connector Circular
Operating Voltage AC V RMS Max
1000
Mounting Type
Cable
Crimp Wire Gauge
20, 18, 16
Contact Mating Life
500
Insert Material
Neoprene
Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Operating Voltage DC
250
Shielding
Yes
Amperage Rating
13A
Specification
MIL-DTL-5015 Type
Orientation
Straight
Contact Plating
Silver
Sealing
IP67
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Style
Socket
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.