Zoro Homepage

AC 24C 2416 SKT RECP

  • Mfr # ACC00AF2428S003

  • Zoro # G407482413


product price: $69.49
/ea

Key Features

Termination Method
Crimp
Amperage Rating
13A
No. of Contacts
24
Operating Voltage AC V RMS Max
1000
Operating Voltage DC
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC00AF2428S003
Zoro #
G407482413
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#16

Details

Termination Method
Crimp
Amperage Rating
13A
No. of Contacts
24
Operating Voltage AC V RMS Max
1000
Operating Voltage DC
250
Insert Arrangement
24-28
Insert Material
Neoprene
Connector Style
Receptacle
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.