Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 24C 2416 SKT RECP

  • Mfr # ACS00A2428S003

  • Zoro # G307482339


product price: $47.89
/ea

Key Features

Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Sealing
IP67
Shell Material
Aluminum Alloy
Service Rating
I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS00A2428S003
Zoro #
G307482339
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#16

Details

Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Sealing
IP67
Shell Material
Aluminum Alloy
Service Rating
I
Connector Type
Circular
Contact Style
Socket
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Contacts Supplied
Yes
Insert Arrangement
24-28
No. of Contacts
24
Operating Voltage DC
250
Contact Plating
Silver
Connector Style
Receptacle
Termination Method
Crimp
Endbell Type
Gland Sealed - Cable Clamp
Amperage Rating
13A
Contact Material
Copper Alloy
Insert Material
Neoprene
Orientation
Straight
Mounting Type
Wall - Front Mount
Contact Mating Life
500
Crimp Wire Gauge
20, 18, 16
Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage AC V RMS Max
1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.