Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 25C 2516 SKT PLUG

  • Mfr # ACS06E24AJS003

  • Zoro # G607486747


product price: $76.19
/ea
Free Shipping & Returns

Key Features

Shell Material
Aluminum Alloy
Shielding
Yes
No. of Contacts
25
Endbell Type
Gland Sealed - Cable Clamp
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS06E24AJS003
Zoro #
G607486747
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#16

Details

Shell Material
Aluminum Alloy
Shielding
Yes
No. of Contacts
25
Endbell Type
Gland Sealed - Cable Clamp
Grommet & Seals Material
Neoprene
Contact Plating
Silver
Insert Rotation/Keying
Normal
Termination Method
Crimp
Contacts Supplied
Yes
Shell Color
Olive Drab
Operating Voltage DC
700
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Sealing
IP67
Contact Mating Life
500
Crimp Wire Gauge
20, 18, 16
Contact Material
Copper Alloy
Insert Arrangement
24-AJ
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Mounting Type
Cable
Operating Voltage AC V RMS Max
500
Orientation
Straight
Connector Style
Plug
Contact Style
Socket
Amperage Rating
13A
Service Rating
A
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.