Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 25C 2516 SKT RECP

  • Mfr # ACS00E24AJS003

  • Zoro # G307482308


product price: $71.55
/ea

Key Features

Connector Type
Circular
Orientation
Straight
Sealing
IP67
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS00E24AJS003
Zoro #
G307482308
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#16

Details

Connector Type
Circular
Orientation
Straight
Sealing
IP67
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Crimp Wire Gauge
20, 18, 16
Endbell Type
Gland Sealed - Cable Clamp
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Amperage Rating
13A
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Service Rating
A
Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
No. of Contacts
25
Mounting Type
Wall - Front Mount
Shielding
Yes
Operating Voltage DC
700
Contact Material
Copper Alloy
Insert Rotation/Keying
Normal
Contact Plating
Silver
Contact Mating Life
500
Contacts Supplied
Yes
Insert Arrangement
24-AJ
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.