Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 26C 2616 PIN RECP

  • Mfr # ACC00E2812PX003

  • Zoro # G407542711


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Service Rating
A
Rotation Angle
180
Mounting Type
Wall - Front Mount
Orientation
Straight
Endbell Type
Cable Clamp - Extended
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC00E2812PX003
Zoro #
G407542711
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#16

Details

Service Rating
A
Rotation Angle
180
Mounting Type
Wall - Front Mount
Orientation
Straight
Endbell Type
Cable Clamp - Extended
Contact Plating
Silver
Shell Material
Aluminum Alloy
Insert Rotation/Keying
X
Amperage Rating
13A
Insert Arrangement
28-12
Contact Mating Life
500
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Sealing
Unsealed
No. of Contacts
26
Contacts Supplied
Yes
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Contact Style
Pin
Crimp Wire Gauge
20, 18, 16
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Style
Receptacle
Shell Color
Olive Drab
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Operating Voltage DC
700
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.