Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 2C 212 PIN PLUG

  • Mfr # ACS06F183P003

  • Zoro # G507538362


product price: $42.15
/ea

Key Features

Contacts Supplied
Yes
Shell Color
Olive Drab
Mounting Type
Cable
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS06F183P003
Zoro #
G507538362
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Contacts Supplied
Yes
Shell Color
Olive Drab
Mounting Type
Cable
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Grommet & Seals Material
Neoprene
Orientation
Straight
Operating Voltage AC V RMS Max
900
Insert Arrangement
18-25
Insert Rotation/Keying
Normal
Connector Style
Plug
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Mating Life
500
Operating Voltage DC
1250
Service Rating
D
Sealing
IP67
Shell Material
Aluminum Alloy
Termination Method
Solder
Contact Style
Pin
Amperage Rating
23A
Contact Plating
Silver
Insert Material
Neoprene
Shielding
Yes
No. of Contacts
2
Crimp Wire Gauge
14, 12
Endbell Type
Environmental - Cable Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.