Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 2C 212 PIN RECP

  • Mfr # ACC02A183P025

  • Zoro # G607542375


product price: $12.29
/ea

Key Features

Termination Method
Crimp
Insert Material
Neoprene
Contact Style
Pin
Connector Style
Receptacle
No. of Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC02A183P025
Zoro #
G607542375
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Termination Method
Crimp
Insert Material
Neoprene
Contact Style
Pin
Connector Style
Receptacle
No. of Contacts
2
Amperage Rating
23A
Operating Voltage DC
1250
Operating Voltage AC V RMS Max
900
Insert Arrangement
18-25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.