Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 2C 212 PIN RECP

  • Mfr # ACC02R1611P003

  • Zoro # G407542452


product price: $15.75
/ea

Key Features

Insert Arrangement
16-11
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Shell Color
Olive Drab
Endbell Type
Threaded - UNEF - Ext
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC02R1611P003
Zoro #
G407542452
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Insert Arrangement
16-11
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Shell Color
Olive Drab
Endbell Type
Threaded - UNEF - Ext
Contact Style
Pin
Grommet & Seals Material
Neoprene
Sealing
IP67
Contact Plating
Silver
Mounting Type
Box - Front Mount
Orientation
Straight
Crimp Wire Gauge
14, 12
Insert Rotation/Keying
Normal
Termination Method
Crimp
Service Rating
A
No. of Contacts
2
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Material
Aluminum Alloy
Operating Voltage DC
700
Shielding
Yes
Contact Mating Life
500
Amperage Rating
23A
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
Insert Material
Neoprene
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.