Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 2C 212 SKT PLUG

  • Mfr # ACS05E1611S025

  • Zoro # G307486771


product price: $23.89
/ea

Key Features

Contact Mating Life
500
Contacts Supplied
Yes
Mounting Type
Cable
Grommet & Seals Material
Neoprene
Contact Style
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS05E1611S025
Zoro #
G307486771
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Contact Mating Life
500
Contacts Supplied
Yes
Mounting Type
Cable
Grommet & Seals Material
Neoprene
Contact Style
Socket
Operating Voltage DC
1250(J) 700(all others)
Insert Rotation/Keying
Normal
Insert Arrangement
16-11
Shielding
Yes
Insert Material
Neoprene
Endbell Type
Gland Sealed - Cable Clamp
Connector Type
Circular
No. of Contacts
2
Crimp Wire Gauge
14, 12
Sealing
IP67
Connector Style
Plug
Shell Plating
Black Anodized
Service Rating
A
Amperage Rating
13A & 46A
Termination Method
Crimp
Contact Plating
Silver
Orientation
Straight
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.