
AC 2C 212 SKT RECP BOX
Mfr # ACC02A183S
Zoro # G507483150
product price: $13.39
/eaKey Features
Amperage Rating
13A & 46A
Operating Voltage DC
1250
Insert Material
Neoprene
Insert Arrangement
18-25
Contact Style
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACC02A183S
Zoro #
G507483150
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
2#12
Details
Amperage Rating
13A & 46A
Operating Voltage DC
1250
Insert Material
Neoprene
Insert Arrangement
18-25
Contact Style
Socket
Operating Voltage AC V RMS Max
900
No. of Contacts
2
Connector Style
Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.