Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 2C 216S PIN RECP BOX

  • Mfr # ACS02E14S9P003

  • Zoro # G007543507


product price: $9.19
/ea

Key Features

Connector Type
Connector Circular
Contact Style
Pin
Operating Voltage DC
700
Connector Style
Receptacle
No. of Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS02E14S9P003
Zoro #
G007543507
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16S

Details

Connector Type
Connector Circular
Contact Style
Pin
Operating Voltage DC
700
Connector Style
Receptacle
No. of Contacts
2
Amperage Rating
13A
Specification
MIL-DTL-5015 Type
Insert Arrangement
14S-60
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.