Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 2C 216S PIN RECP BOX

  • Mfr # ACS02E14S9P025

  • Zoro # G707543296


product price: $10.25
/ea

Key Features

Amperage Rating
13A
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Insert Arrangement
14S-60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS02E14S9P025
Zoro #
G707543296
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16S

Details

Amperage Rating
13A
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Insert Arrangement
14S-60
No. of Contacts
2
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.