Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 2C 24 PIN PLUG

  • Mfr # ACC06A249P003

  • Zoro # G007539074


product price: $60.59
/ea

Key Features

Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Style
Plug
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
No. of Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC06A249P003
Zoro #
G007539074
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#4

Details

Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Style
Plug
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
No. of Contacts
2
Mounting Type
Cable
Grommet & Seals Material
Neoprene
Shielding
Yes
Contact Plating
Silver
Insert Arrangement
24-9
Contact Style
Pin
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Contacts Supplied
Yes
Crimp Wire Gauge
4
Termination Method
Crimp
Contact Mating Life
500
Contact Material
Copper Alloy
Orientation
Straight
Sealing
Unsealed
Service Rating
A
Shell Color
Olive Drab
Amperage Rating
80A
Insert Material
Neoprene
Endbell Type
Threaded - UNEF - Ext
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.