Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 2C 24 PIN PLUG

  • Mfr # ACC06A287P003

  • Zoro # G407539124


product price: $65.55
/ea

Key Features

Connector Style
Plug
Endbell Type
Threaded - UNEF - Ext
Contact Style
Pin
Shielding
Yes
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC06A287P003
Zoro #
G407539124
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#4

Details

Connector Style
Plug
Endbell Type
Threaded - UNEF - Ext
Contact Style
Pin
Shielding
Yes
Contacts Supplied
Yes
Insert Material
Neoprene
Service Rating
D
Insert Rotation/Keying
Normal
Amperage Rating
80A
No. of Contacts
2
Contact Material
Copper Alloy
Contact Mating Life
500
Termination Method
Crimp
Insert Arrangement
28-7
Operating Voltage AC V RMS Max
900
Orientation
Straight
Connector Type
Circular
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Sealing
Unsealed
Mounting Type
Cable
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Crimp Wire Gauge
4
Operating Voltage DC
1250
Shell Color
Olive Drab
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.