Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 2C 24 PIN PLUG

  • Mfr # ACC06E287P003

  • Zoro # G307539156


product price: $82.49
/ea
Free Shipping & Returns

Key Features

Endbell Type
Cable Clamp - Extended
Contact Mating Life
500
Contact Plating
Silver
Contacts Supplied
Yes
Crimp Wire Gauge
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC06E287P003
Zoro #
G307539156
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#4

Details

Endbell Type
Cable Clamp - Extended
Contact Mating Life
500
Contact Plating
Silver
Contacts Supplied
Yes
Crimp Wire Gauge
4
Operating Voltage DC
1250
Contact Material
Copper Alloy
Sealing
Unsealed
Amperage Rating
80A
Connector Style
Plug
Connector Type
Circular
No. of Contacts
2
Termination Method
Crimp
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Rotation/Keying
Normal
Contact Style
Pin
Operating Voltage AC V RMS Max
900
Insert Arrangement
28-7
Grommet & Seals Material
Neoprene
Orientation
Straight
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Shell Color
Olive Drab
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Service Rating
D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.