Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 2C 24 PIN RECP

  • Mfr # ACS00AF249P003

  • Zoro # G207543642


product price: $57.45
/ea

Key Features

Sealing
Unsealed
Shell Color
Olive Drab
Contacts Supplied
Yes
Contact Plating
Silver
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS00AF249P003
Zoro #
G207543642
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#4

Details

Sealing
Unsealed
Shell Color
Olive Drab
Contacts Supplied
Yes
Contact Plating
Silver
Orientation
Straight
Connector Style
Receptacle
Connector Type
Circular
Service Rating
A
Contact Mating Life
500
Insert Arrangement
24-9
Shell Plating
Olive Drab Cadmium
Termination Method
Solder
No. of Contacts
2
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Contact Material
Copper Alloy
Amperage Rating
80A
Contact Style
Pin
Operating Voltage DC
700
Crimp Wire Gauge
4
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
500
Endbell Type
Cable Clamp - Extended
Shielding
Yes
Mounting Type
Wall - Front Mount
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.