Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 2C 24 SKT RECP

  • Mfr # ACC00A249R003

  • Zoro # G107483109


product price: $82.25
/ea
Free Shipping & Returns

Key Features

Crimp Wire Gauge
4
No. of Contacts
2
Endbell Type
Threaded - UNEF - Ext
Contact Mating Life
500
Mounting Type
Wall - Front Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC00A249R003
Zoro #
G107483109
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#4

Details

Crimp Wire Gauge
4
No. of Contacts
2
Endbell Type
Threaded - UNEF - Ext
Contact Mating Life
500
Mounting Type
Wall - Front Mount
Contact Style
Socket
Contact Plating
Silver
Operating Voltage DC
1250(J) 700(all others)
Connector Style
Receptacle
Sealing
Unsealed
Orientation
Straight
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Material
Copper Alloy
Service Rating
A
Amperage Rating
13A & 46A
Termination Method
Crimp
Shell Color
Olive Drab
Connector Type
Circular
Contacts Supplied
Yes
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Insert Arrangement
24-9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.