Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 2C 24 SKT RECP BOX

  • Mfr # ACC02A249S003

  • Zoro # G707483455


product price: $52.55
/ea

Key Features

Amperage Rating
13A & 46A
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Insert Material
Neoprene
No. of Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC02A249S003
Zoro #
G707483455
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#4

Details

Amperage Rating
13A & 46A
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Insert Material
Neoprene
No. of Contacts
2
Contact Style
Socket
Operating Voltage DC
1250(J) 700(all others)
Insert Arrangement
24-9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.