Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 2C 28 PIN PLUG

  • Mfr # ACC06A221P003

  • Zoro # G807539083


product price: $52.65
/ea

Key Features

Operating Voltage DC
1250
Contact Size
2#8
Endbell Type
Threaded - UNEF - Ext
Operating Voltage AC V RMS Max
900
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC06A221P003
Zoro #
G807539083
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#8

Details

Operating Voltage DC
1250
Endbell Type
Threaded - UNEF - Ext
Operating Voltage AC V RMS Max
900
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Contact Plating
Silver
Insert Rotation/Keying
Normal
Sealing
Unsealed
Insert Arrangement
22-1
Contacts Supplied
Yes
No. of Contacts
2
Contact Mating Life
500
Termination Method
Crimp
Shielding
Yes
Service Rating
D
Connector Style
Plug
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Connector Type
Circular
Orientation
Straight
Amperage Rating
46A
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Contact Style
Pin
Shell Color
Olive Drab
Mounting Type
Cable
Crimp Wire Gauge
8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.