
AC 2C 28 PIN RECP
Mfr # ACC02E221P003
Zoro # G107543414
product price: $20.55
/eaKey Features
Connector Style
Receptacle
Operating Voltage DC
1250
No. of Contacts
2
Contact Size
2#8
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACC02E221P003
Zoro #
G107543414
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
2#8
Details
Connector Style
Receptacle
Operating Voltage DC
1250
No. of Contacts
2
Contact Style
Pin
Operating Voltage AC V RMS Max
900
Insert Arrangement
22-1
Insert Material
Neoprene
Amperage Rating
46A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.