
AC 2C 28 PIN RECP
Mfr # ACS02E221P003
Zoro # G907543386
product price: $24.79
/eaKey Features
Insert Arrangement
22-1
Contact Style
Pin
Operating Voltage AC V RMS Max
900
No. of Contacts
2
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACS02E221P003
Zoro #
G907543386
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
2#8
Details
Insert Arrangement
22-1
Contact Style
Pin
Operating Voltage AC V RMS Max
900
No. of Contacts
2
Insert Material
Neoprene
Connector Style
Receptacle
Operating Voltage DC
1250
Amperage Rating
46A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.