Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 2C 28 SKT RECP

  • Mfr # ACS02A2023R003

  • Zoro # G507483587


product price: $29.89
/ea

Key Features

Contact Style
Socket
Operating Voltage DC
1250(J) 700(all others)
Contact Size
2#8
Insert Material
Neoprene
Amperage Rating
13A & 46A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS02A2023R003
Zoro #
G507483587
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#8

Details

Contact Style
Socket
Operating Voltage DC
1250(J) 700(all others)
Insert Material
Neoprene
Amperage Rating
13A & 46A
Operating Voltage AC V RMS Max
500
Insert Arrangement
20-22
No. of Contacts
2
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.