Zoro Homepage

AC 30C 2416 612 PIN RECP

  • Mfr # ACC02E3256P003

  • Zoro # G007543545


product price: $52.45
/ea

Key Features

Connector Style
Receptacle
Amperage Rating
13A & 23A
Contact Size
24#16, 6#12
No. of Contacts
30
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC02E3256P003
Zoro #
G007543545
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#16, 6#12

Details

Connector Style
Receptacle
Amperage Rating
13A & 23A
No. of Contacts
30
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Operating Voltage DC
700
Contact Style
Pin
Insert Arrangement
32-56

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.