Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 35C 3516 SKT PLUG

  • Mfr # ACC06E2815S003

  • Zoro # G807487742


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Specification
MIL-DTL-5015 Type
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC06E2815S003
Zoro #
G807487742
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#16

Details

Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Specification
MIL-DTL-5015 Type
Shell Color
Olive Drab
Sealing
Unsealed
Amperage Rating
13A
Contact Style
Socket
Mounting Type
Cable
Termination Method
Crimp
Connector Type
Connector Circular
No. of Contacts
35
Contacts Supplied
Yes
Contact Mating Life
500
Shielding
Yes
Crimp Wire Gauge
20, 18, 16
Service Rating
A
Operating Voltage AC V RMS Max
500
Orientation
Straight
Insert Arrangement
28-15
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
Shell Material
Aluminum Alloy
Operating Voltage DC
700
Endbell Type
Cable Clamp - Extended
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.