Zoro Homepage

AC 35C 3516 SKT PLUG

  • Mfr # ACS06E2815S003

  • Zoro # G107488753


product price: $78.75
/ea
Free Shipping & Returns

Key Features

Contact Mating Life
500
Endbell Type
Gland Sealed - Cable Clamp
Shielding
Yes
Contact Material
Copper Alloy
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS06E2815S003
Zoro #
G107488753
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.