Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 37C 3716 SKT PLUG

  • Mfr # ACC06E2821S003

  • Zoro # G607488956


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Termination Method
Crimp
Connector Style
Plug
Shell Plating
Olive Drab Cadmium
No. of Contacts
37
Contact Size
37#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC06E2821S003
Zoro #
G607488956
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#16

Details

Termination Method
Crimp
Connector Style
Plug
Shell Plating
Olive Drab Cadmium
No. of Contacts
37
Contact Material
Copper Alloy
Operating Voltage DC
700
Contacts Supplied
Yes
Mounting Type
Cable
Endbell Type
Cable Clamp - Extended
Contact Style
Pin/Socket
Insert Rotation/Keying
Normal
Shielding
Yes
Contact Mating Life
500
Service Rating
A
Shell Material
Aluminum Alloy
Orientation
Straight
Insert Material
Neoprene
Connector Type
Circular
Crimp Wire Gauge
20, 18, 16
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
500
Sealing
Unsealed
Shell Color
Olive Drab
Amperage Rating
13A
Insert Arrangement
28-21
Contact Plating
Silver
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.