Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 37C 3716 SKT PLUG

  • Mfr # ACS06E2821S003

  • Zoro # G307489109


product price: $89.39
/ea
Free Shipping & Returns

Key Features

Service Rating
A
Contact Mating Life
500
Shielding
Yes
Endbell Type
Cable Clamp - Extended
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS06E2821S003
Zoro #
G307489109
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#16

Details

Service Rating
A
Contact Mating Life
500
Shielding
Yes
Endbell Type
Cable Clamp - Extended
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
No. of Contacts
37
Connector Type
Circular
Contact Material
Copper Alloy
Insert Material
Neoprene
Insert Arrangement
28-21
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Connector Style
Plug
Grommet & Seals Material
Neoprene
Orientation
Straight
Sealing
Unsealed
Operating Voltage DC
700
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Amperage Rating
13A
Contact Style
Pin/Socket
Contact Plating
Silver
Mounting Type
Cable
Insert Rotation/Keying
Normal
Crimp Wire Gauge
20, 18, 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.