Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 37C 3716 SKT RECP

  • Mfr # ACS04E2821SX003

  • Zoro # G107483321


product price: $48.45
/ea

Key Features

Service Rating
A
Contact Plating
Silver
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Size
37#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS04E2821SX003
Zoro #
G107483321
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#16

Details

Service Rating
A
Contact Plating
Silver
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
No. of Contacts
37
Insert Arrangement
28-21
Amperage Rating
13A
Insert Rotation/Keying
X
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
700
Endbell Type
Gland Sealed - Cable Clamp
Rotation Angle
110
Sealing
IP67
Connector Type
Circular
Termination Method
Crimp
Orientation
Straight
Grommet & Seals Material
Neoprene
Contact Mating Life
500
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Mounting Type
Cable
Contacts Supplied
Yes
Shielding
Yes
Connector Style
Receptacle
Shell Color
Olive Drab
Contact Style
Pin/Socket
Crimp Wire Gauge
20, 18, 16
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.