Zoro Homepage

AC 37C 3716 SKT RECP LINE

  • Mfr # ACC01E2821S003

  • Zoro # G107483222


product price: $91.15
/ea
Free Shipping & Returns

Key Features

Shell Plating
Olive Drab Cadmium
Service Rating
A
Operating Voltage AC V RMS Max
500
Amperage Rating
13A
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC01E2821S003
Zoro #
G107483222
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#16

Details

Shell Plating
Olive Drab Cadmium
Service Rating
A
Operating Voltage AC V RMS Max
500
Amperage Rating
13A
Mounting Type
Cable
Operating Voltage DC
700
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Shielding
Yes
Connector Style
Receptacle
Sealing
Unsealed
Insert Arrangement
28-21
Grommet & Seals Material
Neoprene
Contact Plating
Silver
Crimp Wire Gauge
20, 18, 16
Endbell Type
Cable Clamp - Extended
Orientation
Straight
Contact Material
Copper Alloy
Contacts Supplied
Yes
Termination Method
Crimp
No. of Contacts
37
Contact Mating Life
500
Insert Material
Neoprene
Insert Rotation/Keying
Normal
Connector Type
Circular
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Style
Pin/Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.