Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 3C 116 212 PIN PLUG

  • Mfr # ACS06F185P003

  • Zoro # G207539300


product price: $38.19
/ea

Key Features

Insert Arrangement
18-27
Contact Mating Life
500
Insert Rotation/Keying
Normal
Contact Style
Pin
Amperage Rating
13A & 23A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS06F185P003
Zoro #
G207539300
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#16, 2#12

Details

Insert Arrangement
18-27
Contact Mating Life
500
Insert Rotation/Keying
Normal
Contact Style
Pin
Amperage Rating
13A & 23A
No. of Contacts
3
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Endbell Type
Environmental - Cable Clamp
Operating Voltage DC
1250
Grommet & Seals Material
Neoprene
Connector Style
Plug
Sealing
IP67
Contact Plating
Silver
Operating Voltage AC V RMS Max
900
Contact Material
Copper Alloy
Contacts Supplied
Yes
Service Rating
D
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Termination Method
Solder
Insert Material
Neoprene
Orientation
Straight
Crimp Wire Gauge
20, 18, 16, 14, 12
Connector Type
Circular
Shielding
Yes
Shell Color
Olive Drab
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.