Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 3C 116 212 PIN RECP

  • Mfr # ACS02E185P003

  • Zoro # G707544248


product price: $18.29
/ea

Key Features

Operating Voltage DC
1250
Connector Style
Receptacle
Contact Size
1#16, 2#12
Termination Method
Solder
Insert Arrangement
18-27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS02E185P003
Zoro #
G707544248
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#16, 2#12

Details

Operating Voltage DC
1250
Connector Style
Receptacle
Termination Method
Solder
Insert Arrangement
18-27
Contact Style
Pin
No. of Contacts
3
Insert Material
Neoprene
Amperage Rating
13A & 23A
Operating Voltage AC V RMS Max
900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.