Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 3C 116 212 SKT PLUG

  • Mfr # ACS06F185S003

  • Zoro # G607488765


product price: $47.79
/ea

Key Features

Operating Voltage AC V RMS Max
900
No. of Contacts
3
Service Rating
D
Connector Type
Circular
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS06F185S003
Zoro #
G607488765
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#16, 2#12

Details

Operating Voltage AC V RMS Max
900
No. of Contacts
3
Service Rating
D
Connector Type
Circular
Orientation
Straight
Contacts Supplied
Yes
Insert Material
Neoprene
Shielding
Yes
Amperage Rating
13A & 23A
Insert Rotation/Keying
Normal
Contact Mating Life
500
Crimp Wire Gauge
20, 18, 16, 14, 12
Contact Style
Socket
Contact Material
Copper Alloy
Endbell Type
Environmental - Cable Clamp
Termination Method
Crimp
Connector Style
Plug
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
Operating Voltage DC
1250
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Mounting Type
Cable
Contact Plating
Silver
Sealing
IP67
Insert Arrangement
18-27

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.