Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 3C 116 212 SKT PLUG

  • Mfr # ACS06F185S025

  • Zoro # G107488708


product price: $35.89
/ea

Key Features

Insert Arrangement
18-27
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
900
Contact Plating
Silver
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS06F185S025
Zoro #
G107488708
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#16, 2#12

Details

Insert Arrangement
18-27
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
900
Contact Plating
Silver
Orientation
Straight
Shell Color
Black
No. of Contacts
3
Sealing
IP67
Connector Type
Circular
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Plating
Black Alloy
Mounting Type
Cable
Connector Style
Plug
Contact Style
Socket
Insert Rotation/Keying
Normal
Endbell Type
Environmental - Cable Clamp
Contacts Supplied
Yes
Insert Material
Neoprene
Contact Material
Copper Alloy
Crimp Wire Gauge
20, 18, 16, 14, 12
Shielding
Yes
Shell Material
Aluminum Alloy
Service Rating
D
Termination Method
Crimp
Operating Voltage DC
1250
Contact Mating Life
500
Amperage Rating
13A & 23A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.