Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 3C 312 PIN RECP

  • Mfr # ACS02A1610P472

  • Zoro # G707544330


product price: $16.65
/ea

Key Features

Connector Style
Receptacle
Operating Voltage DC
700
Amperage Rating
23A
Insert Material
Neoprene
Contact Size
3#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS02A1610P472
Zoro #
G707544330
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Connector Style
Receptacle
Operating Voltage DC
700
Amperage Rating
23A
Insert Material
Neoprene
Insert Arrangement
16-10
Operating Voltage AC V RMS Max
500
No. of Contacts
3
Specification
MIL-DTL-5015 Type
Contact Style
Pin
Connector Type
Connector Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.