
AC 3C 312 PIN RECP BOX
Mfr # ACS02E1610P025
Zoro # G707544347
product price: $16.45
/eaKey Features
Contact Size
3#12
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
No. of Contacts
3
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACS02E1610P025
Zoro #
G707544347
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
3#12
Details
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
No. of Contacts
3
Contact Style
Pin
Insert Material
Neoprene
Operating Voltage DC
700
Amperage Rating
23A
Insert Arrangement
16-10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.