Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 3C 316S SKT PLUG

  • Mfr # ACC06AF10SL3S003

  • Zoro # G607485047


product price: $26.19
/ea

Key Features

Contact Style
Socket
Contact Plating
Silver
Sealing
Unsealed
Termination Method
Crimp
Contact Size
3#16S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC06AF10SL3S003
Zoro #
G607485047
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16S

Details

Contact Style
Socket
Contact Plating
Silver
Sealing
Unsealed
Termination Method
Crimp
Orientation
Straight
Shielding
Yes
Service Rating
A
Mounting Type
Cable
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
20, 18, 16
Operating Voltage DC
700
Connector Style
Plug
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Connector Type
Circular
Insert Rotation/Keying
Normal
Insert Material
Neoprene
Contact Mating Life
500
No. of Contacts
3
Endbell Type
Cable Clamp - Extended
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Amperage Rating
13A
Contact Material
Copper Alloy
Insert Arrangement
10SL-3
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.