Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 3C 316S SKT PLUG

  • Mfr # ACC06F10SL3S003

  • Zoro # G607484842


product price: $38.85
/ea

Key Features

Shell Material
Aluminum Alloy
Contact Mating Life
500
Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC06F10SL3S003
Zoro #
G607484842
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16S

Details

Shell Material
Aluminum Alloy
Contact Mating Life
500
Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
Termination Method
Crimp
Insert Rotation/Keying
Normal
Contact Plating
Silver
No. of Contacts
3
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Sealing
IP67
Contact Material
Copper Alloy
Insert Arrangement
10SL-3
Operating Voltage DC
700
Contacts Supplied
Yes
Crimp Wire Gauge
20, 18, 16
Shielding
Yes
Service Rating
A
Orientation
Straight
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Mounting Type
Cable
Endbell Type
Environmental - Cable Clamp
Connector Style
Plug
Contact Style
Socket
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.