Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 3C 34 PIN RECP

  • Mfr # ACC01E286P003

  • Zoro # G307541456


product price: $79.39
/ea
Free Shipping & Returns

Key Features

Service Rating
D
Contact Plating
Silver
Orientation
Straight
Insert Arrangement
28-6
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC01E286P003
Zoro #
G307541456
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#4

Details

Service Rating
D
Contact Plating
Silver
Orientation
Straight
Insert Arrangement
28-6
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Rotation/Keying
Normal
Amperage Rating
23A & 46A & 80A
Endbell Type
Cable Clamp - Extended
Contacts Supplied
Yes
Sealing
Unsealed
Termination Method
Crimp
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Mounting Type
Cable
Operating Voltage AC V RMS Max
900
No. of Contacts
3
Insert Material
Neoprene
Contact Style
Pin
Contact Mating Life
500
Crimp Wire Gauge
4
Connector Type
Circular
Shielding
Yes
Operating Voltage DC
1250
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.