Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 3C 34 SKT PLUG

  • Mfr # ACC06A286R003

  • Zoro # G207485973


product price: $93.89
/ea
Free Shipping & Returns

Key Features

Shell Color
Olive Drab
Contact Mating Life
500
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACC06A286R003
Zoro #
G207485973
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#4

Details

Shell Color
Olive Drab
Contact Mating Life
500
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Mounting Type
Cable
Insert Rotation/Keying
Normal
Service Rating
D
Contacts Supplied
Yes
Operating Voltage DC
1250
Sealing
Unsealed
Connector Style
Plug
Operating Voltage AC V RMS Max
900
Orientation
Straight
Connector Type
Circular
Insert Arrangement
28-6
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Shielding
Yes
Amperage Rating
13A & 46A
Contact Plating
Silver
Crimp Wire Gauge
4
Contact Style
Socket
No. of Contacts
3
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Endbell Type
Threaded - UNEF - Ext

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.