Zoro Homepage

AC 3C 34 SKT PLUG

  • Mfr # ACC06E286R003

  • Zoro # G907486003


product price: $92.75
/ea
Free Shipping & Returns

Key Features

Termination Method
Crimp
Insert Arrangement
28-6
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Amperage Rating
13A & 46A
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC06E286R003
Zoro #
G907486003
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#4

Details

Termination Method
Crimp
Insert Arrangement
28-6
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Amperage Rating
13A & 46A
Contact Plating
Silver
Shielding
Yes
Operating Voltage DC
1250
Contacts Supplied
Yes
Contact Style
Socket
Sealing
Unsealed
Connector Style
Plug
Shell Color
Olive Drab
Crimp Wire Gauge
4
Endbell Type
Cable Clamp - Extended
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
No. of Contacts
3
Insert Rotation/Keying
Normal
Connector Type
Circular
Service Rating
D
Mounting Type
Cable
Grommet & Seals Material
Neoprene
Orientation
Straight
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Operating Voltage AC V RMS Max
900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.