Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 3C 34 SKT RECP

  • Mfr # ACC01E286R003

  • Zoro # G307481851


product price: $91.45
/ea
Free Shipping & Returns

Key Features

Mounting Type
Cable
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC01E286R003
Zoro #
G307481851
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#4

Details

Mounting Type
Cable
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Service Rating
D
Shell Color
Olive Drab
Contact Plating
Silver
No. of Contacts
3
Contact Mating Life
500
Insert Arrangement
28-6
Termination Method
Crimp
Insert Material
Neoprene
Connector Type
Circular
Contact Style
Socket
Sealing
Unsealed
Endbell Type
Cable Clamp - Extended
Shielding
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage DC
1250
Operating Voltage AC V RMS Max
900
Crimp Wire Gauge
4
Orientation
Straight
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Amperage Rating
13A & 46A
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.