Zoro Homepage

AC 3C 34 SKT RECP

  • Mfr # ACS02E286S027

  • Zoro # G007481861


product price: $62.65
/ea

Key Features

Contact Style
Socket
Insert Arrangement
28-6
Operating Voltage DC
1250
Connector Style
Receptacle
Amperage Rating
13A & 46A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS02E286S027
Zoro #
G007481861
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#4

Details

Contact Style
Socket
Insert Arrangement
28-6
Operating Voltage DC
1250
Connector Style
Receptacle
Amperage Rating
13A & 46A
No. of Contacts
3
Insert Material
Neoprene
Operating Voltage AC V RMS Max
900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.