Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 3C 38 PIN PLUG

  • Mfr # ACS06E2019P025

  • Zoro # G607537517


product price: $47.69
/ea

Key Features

Connector Type
Circular
Insert Material
Neoprene
Insert Arrangement
20-18
Crimp Wire Gauge
8
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS06E2019P025
Zoro #
G607537517
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#8

Details

Connector Type
Circular
Insert Material
Neoprene
Insert Arrangement
20-18
Crimp Wire Gauge
8
Mounting Type
Cable
Service Rating
A
Contact Style
Pin
Sealing
IP67
Insert Rotation/Keying
Normal
Contact Mating Life
500
Endbell Type
Gland Sealed - Cable Clamp
Contact Plating
Silver
Shell Color
Black
Contacts Supplied
Yes
No. of Contacts
3
Operating Voltage DC
700
Contact Material
Copper Alloy
Connector Style
Plug
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Termination Method
Solder
Grommet & Seals Material
Neoprene
Shielding
Yes
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Orientation
Straight
Shell Plating
Black Anodized
Amperage Rating
13A & 23A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.