Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 3C 38 PIN RECP

  • Mfr # ACC00AF2019P003

  • Zoro # G207541310


product price: $38.95
/ea

Key Features

Shell Color
Olive Drab
Mounting Type
Wall - Front Mount
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Type
Circular
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC00AF2019P003
Zoro #
G207541310
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#8

Details

Shell Color
Olive Drab
Mounting Type
Wall - Front Mount
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Type
Circular
Termination Method
Crimp
Insert Material
Neoprene
Crimp Wire Gauge
8
Endbell Type
Cable Clamp - Extended
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Contact Mating Life
500
Contact Material
Copper Alloy
Contact Style
Pin
Operating Voltage DC
700
Shielding
Yes
Service Rating
A
Amperage Rating
13A & 23A
Orientation
Straight
Sealing
Unsealed
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Insert Arrangement
20-18
No. of Contacts
3
Contact Plating
Silver
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.